Shop All Pens
Integra
Pen, Counter, Antimcrb, 24", Bk, PK12
Mfr # 38648BX
Zoro # G7876211
product price: $37.39
/pk 12, $3.12/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Countertop/Security Pen
- Barrel Material Rubberized
- Features Ball Chain, Antimicrobial
- Grip Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Ink Color | Black |
Pen Type | Countertop/Security Pen |
Item | Counter Pen |
Barrel Material | Rubberized |
Features | Ball Chain, Antimicrobial |
Grip | Comfort |
Material | Metal |
Description
Pen,Counter,Antimcrb,24 In.,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Filler Paper, 8-1/2 x 5-1/2 In, PK100 (TOP62304)
- ENCORE PACKAGING Poly Tubng Dispenser, Slide Cutter, 12" (EP-725-12)
- CRAYOLA Crayons, Crayola, 48, PK48 (520048)
- C-LINE PRODUCTS 7-Pocket Expanding File, Assorted Tropic Tones, PK3 (58300)
- INTEGRA Integra Ballpoint Retractable Pen, PK12 (ITA38090)
- INTEGRA Integra Pen-Style Highlighter, PK12 (ITA36181)
- INTEGRA Integra Liquid Ink Rollerball Pens, PK12 (ITA39392)
- INTEGRA Integra Retractable 0.7Mm Gel Pens, PK12 (ITA30035)
- INTEGRA Integra Pen-Style Highlighter, PK12 (ITA36183)
- INTEGRA Presharpened No. 2 Pencils, PK12 (ITA38275)
- FELLOWES Bankers Box Storage Wh (57036-04)
- Integra Pens