Shop All Outdoor Fireplaces, Fire Pits & Accessories
Integra Miltex
Vestal Manufacturing Co. 16-051 5/8 Inch Bar Stock 6 Bar Welded Steel Grate 24 Inch Front X 20 Inch Back X 12 Inch Deep X 6.25 Inch High
Mfr # 26324
Zoro # G804083558
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integra Miltex
- MFR # 26324
- Zoro # G804083558
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Features
- Welded Steel 6 Bar Grate
- Made of heavy 5/8 in. steel bars
- Type: Fire Grate
- Material: Steel
- Leg Height: 3-1/2 in.
- Dimension: 24 in. front x 20 in. back x 12 in. D x 6-1/4 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707422-1204)
- AFTERMARKET New Oil Filter Made Fits Case-IH Harvester 275 276 354 374 384 434 B41 (3110452R1)
- BRIGGS & STRATTON Cover, Spring Rubber (7019109YP)
- YARD KING 5"H x 40'L Terrace Board Landscape Edging, Black (Includes 10 Stakes) (YK95440)
- INTEGRA MILTEX Hargrove Manufacturing 24RNEBOA5 24 Inch Hargrove RGA 2-72 Approved Vented Gas Logs Burner Components Only (48149)
- BLACK & DECKER Wood Burning Pyramid Chiminea (BD17214)
- AMERICAN FIRE GLASS Onyx Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-ONYX-M-10)
- AMERICAN FIREGLASS 24 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-24)
- DUCK COVERS Ultimate Mocha Patio Square Fire Pit Cover, 50"L x 50"W x 24"H (UFPS5050)
- UNIFLAME Endless Summer WAD1081SP 30 Inch Bronze Fire Bowl With Moons And Starzs (WAD1081SP)
- HILAND Hexagon Fire Pit Cover (HVD-HEXCVR)
- Integra Miltex Outdoor Fireplaces, Fire Pits & Accessories