Shop All Gas Vent Pipe
Integra Miltex
Selkirk Corporation 2858OVS Oval To 8 Inch Round Heat-fab 22-ga Welded Black Stovepipe Straight Boot For Vermont Castings Stoves
Mfr # 21376
Zoro # G904119973
product price: $105.99
/ea
Free Shipping & Returns
$105.99
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
- Brand Integra Miltex
- MFR # 21376
- Zoro # G904119973
- Country of Origin China
- Category Gas Vent Pipe
Description
Oval-To-8in round straight boot for Vermont Castings Stoves. Here is the way to connect 8in stovepipe to most Vermont Castings Stoves with an oval flue collar. The boot gives you a straight connection and is 11.5in high. The boot has 22-ga. Welded construction. The male oval end dimension is 5.375in x 9.75in and the round female end accepts 8in diameter 22-ga. stovepipe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- TJERNLUND PRODUCTS Multiple Appliance Interlock Control (MAC1E)
- DEWALT Kerosene Heater 50Kbtu (F340673)
- ACCUMULAIR Pleated Air Filter, 20" x 24" x 2", 6 Pack (FB20X24X2_6)
- SOLER & PALAU Steel Backdraft Damper, 14" (CAR355)
- INTEGRA MILTEX Pro-Spin 30FTDVK Pro-spin Dryer Vent Kit (89510)
- INTEGRA MILTEX Gelco 13239 13 Inch x 28 Inch Model L Gelco Stainless Steel Multi-flue Chimney Top 8 Inch High 3/4 Inch Mesh (13239)
- INTEGRA MILTEX Selkirk Corporation 2606B 6 Inch x 38 Inch -70 Inch Adjustable Length Heat-fab 22-ga Welded Black Stovepipe (21135)
- INTEGRA MILTEX M & G Duravent 7DC-SC 7 Inch -8 Inch Duratech Storm Collar Aluminum (70790)
- INTEGRA MILTEX Lennox Hearth Products 6DE90 6 Inch Security Double-Wall Black Stovepipe 90 Deg Elbow Sectioned non-adjustable (67150)
- INTEGRA MILTEX Selkirk Corporation 3006 6 Inch Heat-fab Insulated Saf-t Thimble For Combustible Wall Pass Thru 5 Inch And 6 Inch Diameter Stovepipe (21480)
- IMPERIAL MFG 8 in. D X 8 in. D Adjustable 90 deg Galvanized Steel Furnace Pipe Elbow (GV0301-C)
- Integra Miltex Gas Vent Pipe