Shop All Self-Drilling Screws
Integra Miltex
Self-Drilling Screw, #8 x 1 1/2 in
Mfr # 55300
Zoro # G503913644
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integra Miltex
- MFR # 55300
- Zoro # G503913644
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 1/2 in |
Details
System of Measurement | Inch |
Tip Type | Drilling |
Item | Self-Drilling Screw |
Description
Chimney has been filling the supply and accessory needs of over 8 000 chimney sweeps hearth retailers masons and contractors for over 25 years. Chimney has the privilege of serving over 80% of the chimney professionals in America.Founded by Robert Daniels "Sooty Bob " in 1978 Chimney has grown from a one-man operation to a national network of six warehouses and a manufacturing plant. From its headquarters in Fairfield Iowa Chimney plays a major role in providing for the Chimney industry.No.8 - 0.5 Inch - Self-drilling 500 Pack Screws Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.050.0010)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 5 PK (U07000.075.0100)
- ZORO SELECT #10-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE21)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Steel, 5 PK (329-601-PK5)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head 269 PK (54940)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (129011)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54487)
- ITW Self-Drilling Screw, #12 x 3/4 in, Steel Pan Head 90 PK (21408)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 250 PK (07995)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (36026)
- ZORO SELECT Self-Drilling Screw, 3/8"-9 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 400 PK (3724ASW)
- Integra Miltex Self-Tapping Screws