Shop All Spray Paint
Integra Miltex
Metallic Rich Brown, Metallic, 12 oz
Mfr # 43225
Zoro # G104120564
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Stove Paint
- Paint Color Family Browns
- Color Metallic Rich Brown
- Paint and Primer Finish Metallic
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integra Miltex
- MFR # 43225
- Zoro # G104120564
- UPC # 31956162986
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Stove Paint |
Paint Color Family | Browns |
Color | Metallic Rich Brown |
Paint and Primer Finish | Metallic |
Net Weight | 12 oz |
Paint and Primer Surface Material | Stoves |
Color Family | Browns |
Application Method | Spray |
Description
Keep your stove looking its best with Stove Bright Rich Brown Paint. Proper painting prevents rust and promotes the longest life possible for your stove and its parts.High Temperature Stove Paint Touch up worn chipped scratched or heat bleached areas Holds its color up to 1200 degrees F 12 ounce spray can Each can sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Ultra/Pro Soft Thin Angle Sash (4167-1 1/2)
- TRIAMCO SuperTuff White Nylon Mesh Elastic Top Paint Strainer (11523/12)
- SAX Optimum Golden Synthetic Taklon Paint Brushes, Round, Size 10, Pack of 6 PK (1567606)
- HUSKY 8'4" x 200' Clear Husky 1.5-Mil Low Density Plastic Sheeting (15100C)
- INTEGRA MILTEX A.W. Perkins Co 1304 HomeSaver Black Paint For Stainless 12 oz. Spray Can (80010)
- INTEGRA MILTEX Forrest Paint Co. 6306 Stove Bright Primer Paint 12 oz. Spray Can (43299)
- SHORT CUTS Krylon Fusion All-In-One Gloss Patriotic Blue Paint+Primer Spray Paint 12 oz (K02716007)
- RUST-OLEUM Almond, Satin, 12 oz (7750830)
- KRYLON Rust Preventative Spray Paint, White, Gloss, 12 oz (K02727007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Gold Paint+Primer Spray Paint 12 oz (K02770007)
- KRYLON Clear, Matte, 11 oz (1311)
- Integra Miltex Spray Paint