Shop All Spray Paint
Integra Miltex
Metallic Brown, Metallic, 12 oz
Mfr # 43220
Zoro # G404120622
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic Brown
- Net Weight 12 oz
- Color Family Browns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integra Miltex
- MFR # 43220
- Zoro # G404120622
- UPC # 31956161590
- Country of Origin China
- Category Spray Paint
Details
Color | Metallic Brown |
Net Weight | 12 oz |
Color Family | Browns |
Description
Keep your stove looking its best with Stove Bright Metallic Brown Paint. Proper painting prevents rust and promotes the longest life possible for your stove and its parts.High Temperature Stove Paint Touch up worn chipped scratched or heat bleached areas Holds its color up to 1200 degrees F 12 ounce spray can Each can sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Cotton Stretch Knit Spray Head Sock (1410-01)
- OSBORN 3" Chip Paint Brush, Plastic Handle (0008600600)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 14" Rollers (R017)
- BESTT LIEBCO Floor Applicator Pad, 10" (997106100)
- INTEGRA MILTEX A.W. Perkins Co 1304 HomeSaver Black Paint For Stainless 12 oz. Spray Can (80010)
- INTEGRA MILTEX Forrest Paint Co. 6306 Stove Bright Primer Paint 12 oz. Spray Can (43299)
- RUST-OLEUM Rust Preventative Spray Paint, Linen, Unfinished, 12 oz (313813)
- KRYLON Glitter Blast Grape Glitz Spray Paint 5.75 (K03813000)
- KRYLON Short Cuts 1/3 Fl Oz Black Gloss Paint Pen (SCP-914)
- KRYLON 9 Oz Wrought Iron White NOW Enamel Spray Paint (21215)
- HOMEPAGE TrueCoat 360 Airless Dual Speed Handheld Paint Sprayer Kit (HO3858873)
- Integra Miltex Spray Paint