Shop All Spray Paint
Integra Miltex
Metallic Blue, Metallic, 12 oz
Mfr # 43250
Zoro # G504120591
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Stove Paint
- Color Metallic Blue
- Net Weight 12 oz
- Paint and Primer Surface Material Stoves
- Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integra Miltex
- MFR # 43250
- Zoro # G504120591
- UPC # 31956161965
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Stove Paint |
Color | Metallic Blue |
Net Weight | 12 oz |
Paint and Primer Surface Material | Stoves |
Color Family | Blues |
Application Method | Spray |
Description
Keep your stove looking its best with Stove Bright Metallic Blue Paint. Proper painting prevents rust and promotes the longest life possible for your stove and its parts.High Temperature Stove Paint Touch up worn chipped scratched or heat bleached areas Holds its color up to 1200 degrees F 12 ounce spray can Each can sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER 32 Oz DIF Wallpaper Stripper Gel (02468)
- STOPS RUST SATIN Beige, satin, 12 oz (276271)
- RAE Traffic Zone Marking Paint, 5 gal., White, Latex Acrylic -Based (4907-05)
- XIM 1 Gal White Peel Bond Water-Based Acrylic Primer/Sealer (11461)
- INTEGRA MILTEX A.W. Perkins Co 1304 HomeSaver Black Paint For Stainless 12 oz. Spray Can (80010)
- INTEGRA MILTEX Forrest Paint Co. 6306 Stove Bright Primer Paint 12 oz. Spray Can (43299)
- KRYLON Spray Paint, Flourescent Cerise, Gloss, 11 oz (K03105777)
- KRYLON 2781 FUSION 12 OZ TXTRD DSRT SAND ALL-IN-1 (K02781007)
- KRYLON 16OZ LIGHT GRAY ENAMEL PAINT (A01645007)
- GENERAL PAINT Pink, Gloss, 12 oz (171312)
- KRYLON Rust Tough Oil-Based Satin Rust Control Enamel, Black, 1 Qt. (K09707008)
- Integra Miltex Spray Paint & Primer