Malco Products Inc. SS/SS44D Pop Rivets 1/4 Inch Grip-100/pk 304
Mfr # 59175
Zoro # G603986890
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integra Miltex
- MFR # 59175
- Zoro # G603986890
- Country of Origin China
- Category Shaft Collars
Description
Malco Blind Rivets provide a strong secure connection between two or more sheets of material that will not loosen with vibration. Blind rivet fasteners can be used where access is limited to only one side of the material to be fastened. Rivets require only a pre-drilled or pre-punched hole. The blind rivet is an assembly consisting of a mandrel and an eyelet body. Mandrels are used only to set the rivet body and are then discarded. Mandrel is designed to break off at the crimp after pulling the rivet body. No operator skill is required to set blind rivets. Low rivet profile offers cosmetic advantages over screws.
Features- 304 Alloy pop rivets
- Size - 0.25 in.
- Pack of 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-10-11)
- CENTURY Pump Motor, Split Phase Design (CB2034AD)
- DYNABRADE Rotor (04009)
- ALEMITE Standard PullOn Button Head Coupler, 71627 Ns2 Female Thread, 42030 (42030)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, 303 SS (SP-22-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/16 In, 303 SS (SP-23-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Alum (SP-32-A)
- CLIMAX METAL PRODUCTS 2C-062 Two-Piece Clamping Collar (2C-062)
- GLOBAL GH2C-125-B Two-Piece Clamping Collar Recessed Screw (GH2C-125-B)
- MIDWEST FASTENER 5/8" Split Shaft Collar 2PK (74725)
- CLIMAX METAL PRODUCTS 1C-150-Z One-Piece Clamping Collar (1C-150-Z)
- Integra Miltex Couplings, Collars, & Adapters