Malco Products Inc. SS/SS42D Pop Rivets 1/8 Inch Grip-100/pk 304
Mfr # 59125
Zoro # G203986924
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integra Miltex
- MFR # 59125
- Zoro # G203986924
- Country of Origin China
- Category Shaft Collars
Description
Malco Blind Rivets provide a strong secure connection between two or more sheets of material that will not loosen with vibration. Blind rivet fasteners can be used where access is limited to only one side of the material to be fastened. Rivets require only a pre-drilled or pre-punched hole. The blind rivet is an assembly consisting of a mandrel and an eyelet body. Mandrels are used only to set the rivet body and are then discarded. Mandrel is designed to break off at the crimp after pulling the rivet body. No operator skill is required to set blind rivets. Low rivet profile offers cosmetic advantages over screws.
Features- 304 Alloy pop rivets
- Size - 0.125 in.
- Pack of 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/B148 Banded V-Belt, 151-3/4" Outside Length, 2" Top Width, 3 Ribs (3HEZ8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth (50B15F-1 1/8)
- NTN NTN R6LLB, RadialDeep Groove Ball Bearing 0375 In Id X 0875 In Od X 02812 In W Double Sealed (R6LLB)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4/12 (253G-200C)
- CLIMAX METAL PRODUCTS H2C-500 Two-Piece Clamping Collar (H2C-500)
- CLIMAX METAL PRODUCTS D2C-087 Two-Piece Clamping Collar Double Wide (D2C-087)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-5/8 In, Steel (1L707)
- J.W. WINCO GN707.2-48-B25-AL 2-Piece Split Set Collar (707.2-48-B25-AL)
- CLIMAX METAL PRODUCTS C-200-A Set Screw Collar (C-200-A)
- CLIMAX METAL PRODUCTS 1C-175 One-Piece Clamping Collar (1C-175)
- CLIMAX METAL PRODUCTS M1C-20 Metric One-Piece Clamping Collar (M1C-20)
- Integra Miltex Shaft Collars