Shop All Gas Vent Pipe
Integra Miltex
M & G Duravent 8DVL-E45 8 Inch Dura-Vent DVL Double-Wall 45 Deg Sectioned Non-adjustable Elbow
Mfr # 69180
Zoro # G104120021
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integra Miltex
- MFR # 69180
- Zoro # G104120021
- UPC # 662492009703
- Country of Origin China
- Category Gas Vent Pipe
Description
8 in. Double Wall Black 45 Degree Elbow is a component that is used in a typical venting installation. The double wall black 45 degree elbow offsets obstructions as needed. The angle is not adjustable.
Features- Elbow by Angle: 45 (degree)
- Fuel Type: Wood
- Material: 26 Gauge Aluminized Steel
- Pipe Class: Stove Pipe
- Pipe Inside Diameter: 8
- Pipe Shape: Round
- Style: Contemporary / Modern
- Vent Construction: Double Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEX INDUSTRIES 52" Aged Bronze Finish Remote LED Ceiling Fan Rated for Damp Locations (KM52ABZ5LR)
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-1C)
- CLEVELAND CONTROLS Air Flow Switch, .07/2.0" (DDP-106-112)
- WHITE-RODGERS F92-0227 Water Seal Kit (F92-0227)
- INTEGRA MILTEX Selkirk Corporation 4604 Heat-fab Saf-t Liner 6 Inch x 18 Inch 304-alloy (21615)
- INTEGRA MILTEX Vestal Manufacturing Co. 19-015 6 Inch Cast-iron Stovepipe Damper (31320)
- INTEGRA MILTEX Lyemance 13 Inch x 13 Inch Lyemance Energy-Saving Damper (12113)
- INTEGRA MILTEX Selkirk Corporation JURGK Superpro Roof Guys Kit Fits All Sizes. Bands Are Stainless; Legs Are Galvalume (77650)
- INTEGRA MILTEX M & G Duravent 8DT-VC DuraTech Solid Pack Chimney (70845)
- INTEGRA MILTEX Selkirk Corporation Selkirk Direct-temp Horizontal Termination High Wind (77397)
- IMPERIAL MFG 8 in. D X 8 in. D Adjustable 90 deg Galvanized Steel Elbow Exhaust (GV0302-A)
- Integra Miltex Heating Ventilation