Shop All Gas Vent Pipe
Integra Miltex
M & G Duravent 6GV48 6 Inch x 48 Inch Type B Gas Vent .012 Inch Aluminum Inner Liner .018 Galvanized Outer
Mfr # 68612
Zoro # G504120430
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integra Miltex
- MFR # 68612
- Zoro # G504120430
- UPC # 662492000793
- Country of Origin China
- Category Gas Vent Pipe
Description
Features
- Deep Locking Groove assures solid joint and secure lock.
- Corrosion-resistant aluminum inner wall for rapid warm-up
- Galvanized steel outer pipe for maximum protection
- Positive Stopprovides proper alignment and positive fit for mating end of pipe or fitting
- Locking band slides over tabs easily locks firmly without twisting. Locking tabs hold pipe securely together can be easily unlocked
- Use with natural gas or liquid propane
- Not suitable for use with wood-burning or coal applications
- Material: Sheet Metal
- Use: Ducting and Venting
- Style: Double Wall
- Size: 6 x 48 in.
- Length: 4 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080S-3)
- MASTER FLASH Pipe Boot, 3" to 8" Pipes, Bk (RS101BA)
- HI-TECH DURAVENT Ducting Hose, 5 In x 25 ft, Vinyl/Laminate (0604-0500-0001)
- DAYTON Hydronic Unit Heater, 12-1/8 In. H (5PV54)
- INTEGRA MILTEX Selkirk Corporation 2607 6 Inch x 36 Inch Heat-fab 22-ga Welded Black Stovepipe (21125)
- INTEGRA MILTEX Selkirk Corporation 2824B 8 Inch x 18 Inch Heat-fab 22-ga Welded Black Stovepipe Slip Connector Adjusts 4 Inch To 16 Inch (21370)
- INTEGRA MILTEX Vestal Manufacturing Co. 19-015 6 Inch Cast-iron Stovepipe Damper (31320)
- INTEGRA MILTEX M & G Duravent 7DT-AP 7 Inch Duratech Anchor Plate (70777)
- INTEGRA MILTEX Selkirk Corporation 4614 6 Inch Heat-fab 90 Degree Non-adj Elbow 304-alloy (21655)
- INTEGRA MILTEX 6 Inch Dura-Vent Dura/plus 30 Deg Galvalume Elbow Kit Includes 2 Adj Elbows 1 Elbow Strap (CD62174)
- SIMPSON DURAVENT DuraVent DirectVent 6-5/8 in. D X 17.5 in. L Galvanized Steel Exhaust Vent Pipe (46DVA-VSS)
- Integra Miltex Heating Ventilation