Shop All Gas Vent Pipe
Integra Miltex
M & G Duravent 5GVY34 5 Inch Dura-Vent B-vent Double-Wall Wye W/ 45 Deg 3 Inch Branch
Mfr # 68575
Zoro # G104120465
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integra Miltex
- MFR # 68575
- Zoro # G104120465
- UPC # 662492003954
- Country of Origin China
- Category Gas Vent Pipe
Description
Features
- Material: Sheet Metal
- Use: Ducting and Venting
- Style: Double Wall
- Size: 5 x 4 x 3 in.
- Type: Reducing
- Type B vent double wall Wye
- 45 Degree 3 in. branch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Limit, Wall Heater 3310-3320 (27648001)
- AIR HANDLER 50 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRY1)
- BALDWIN FILTERS Hydraulic Strainer (PT23122)
- RINNAI I-Series Condensing 95.9% Combi Natural Gas Boiler w/ 90K BTU Input (i090CN)
- INTEGRA MILTEX Selkirk Corporation 2858OVS Oval To 8 Inch Round Heat-fab 22-ga Welded Black Stovepipe Straight Boot For Vermont Castings Stoves (21376)
- INTEGRA MILTEX Selkirk Corporation 8UT-18 8 Inch x 18 Inch Ultra-Temp Ultra Temp Chimney Length (77933)
- INTEGRA MILTEX Selkirk Corporation Selkirk Direct-temp Horizontal Termination High Wind (77397)
- INTEGRA MILTEX M & G Duravent 6DBK-ADDB 6 Inch Dura-black 24-ga Welded Black Stovepipe Stovepipe Adaptor Double Skirted (69045)
- INTEGRA MILTEX Selkirk Corporation 6600 6 Inch Heat-fab Saf-t Wrap Insulation-case Of 8 (21690)
- INTEGRA MILTEX Selkirk Corporation 2824B 8 Inch x 18 Inch Heat-fab 22-ga Welded Black Stovepipe Slip Connector Adjusts 4 Inch To 16 Inch (21370)
- B & K DuraVent 3 in. D X 12 in. L Steel Double Wall Stove Pipe (3PVL-12BR)
- Integra Miltex Gas Vent Pipe