Shop All Gas Vent Pipe
Integra Miltex
M & G Duravent 4PVP-WT 4 Inch Pelletvent Pro Wall Thimble For 1 Inch Clearance
Mfr # 25427
Zoro # G604119648
product price: $133.99
/ea
Free Shipping & Returns
$133.99
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
- Brand Integra Miltex
- MFR # 25427
- Zoro # G604119648
- UPC # 662492435120
- Country of Origin China
- Category Gas Vent Pipe
Description
For a horizontal through-the-wall installation here is the thimble to use. It is used to maintain your 1in clearance. This wall thimble is designed to fit between standard wall studs and accommodates a maximum wall thickness of 7in. You will need a 7.5in X 7.5in square hole.The black portion of the thimble attaches to the interior wall to give a nice finished look and the galvanized section attaches to the exterior wall. You will want to use a House Shield to finish the exterior when vinyl siding is present.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- AIR HANDLER 25 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (5C434)
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1WDC4)
- SCHNEIDER ELECTRIC Operating Actuator, N/C 120V, On/Off (AG13B020)
- ALL-FILTERS 22X22X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (22221.8 6PK)
- INTEGRA MILTEX Condar Company CC-001 6 Inch Round X 2 Inch Catalytic Combustor 25 Cells/sq Inch (41710)
- INTEGRA MILTEX Imperial Manufacturing Group BMOO75 24-ga Snap-Lock Black Stovepipe 5 Inch To 6 Inch Increaser Crimp On Small End (73470)
- INTEGRA MILTEX A.W. Perkins Co 1211 HomeSaver Flue Goo Ii Refractory Cement Nonwater-soluble Gray 1-gllon Tub Powder (29400)
- INTEGRA MILTEX Breeze Clamp Products 4000 Make-a-clamp Mini-kit (39010)
- INTEGRA MILTEX Imperial Manufacturing Group BMOO61 24-ga Snap-Lock Black Stovepipe 7 Inch To 6 Inch Reducer Crimp On Large End (73455)
- INTEGRA MILTEX Selkirk Corporation 2700B 7 Inch Heat-fab 22-ga Welded Black Stovepipe Trim Collar (21182)
- HEATFAB Gas Vent Pipe (7000TUBE-10)
- Integra Miltex Gas Vent Pipe