Shop All Media Converters & Data Adapter Kits
Integra Miltex
M & G Duravent 4GVX6 4 Inch To 6 Inch Type B Vent Increaser
Mfr # 68491
Zoro # G703986752
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integra Miltex
- MFR # 68491
- Zoro # G703986752
- UPC # 662492197707
- Country of Origin China
- Category Media Converters & Data Adapter Kits
Description
Features
- Deep Locking Groove assures solid joint and secure lock.
- Not suitable for use with wood-burning or coal applications
- Corrosion-resistant aluminum inner wall for rapid warm-up
- Galvanized steel outer pipe for maximum protection
- Use with natural gas or liquid propane
- Material: Sheet Metal
- Use: Ducting and Venting
- Type: Reducers and Increasers
- Style: Double Wall
- Size: 4 in. to 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 3 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT3BK25)
- FUNCTIONAL DEVICES-RIB 2401Sb Enclosed Relay 20Amp (RIB2401SB)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11)
- ABB Short-Barrel Splice, 1.88 in. L, Purple (54512)
- MOXA Indust. Giga Media Converter, 10/100/1000Baset(X), M1Imc101G (IMC-101G)
- MOXA 4Port Usb-To-Serial Converter, Rs-232 (UPort 2410)
- ADVANTECH MANUFACTURING 16-Ch Isolated DI/DO Module w/ LED & Modbus (ADAM-4055-C)
- MOXA Entry-Level Indust. Media Converter, Multi Mode, St, -10 To 60°C (IMC-21-M-ST)
- ANTAIRA 10/100/1000TX To SFP ***Media Converter w/ IEEE 802.3at PoE+ Injector Port (FCU-2805P-SFP)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, MltMode, Imc-21A-M-Sc (IMC-21A-M-SC)
- Integra Miltex Media Converters & Data Adapter Kits