Shop All Gas Vent Pipe
Integra Miltex
M & G Duravent 4DFA-35 4 Inch x 35' Dura-Vent Aluminum Chimney Liner 2-ply .010 Inch Aluminum
Mfr # 68830
Zoro # G104120083
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integra Miltex
- MFR # 68830
- Zoro # G104120083
- UPC # 662492335703
- Country of Origin China
- Category Gas Vent Pipe
Description
Designed for relining masonry chimneys when using natural gas or liquid propane category 1 draft hood equipped appliances and appliances tested and listed to use Type B Gas Vent. Applications include: natural gas fireplaces gas-fired furnaces boilers water heaters and wall or space heating applications.
Features- Construction material: Single wall .010 in. aluminum (2-ply of .005 in.)
- Clearances: 0 in. to Masonry
- Listings: Listed to UL 1777 and ULC S635
- 35 ft. of Flexible pipe length
- Dimensions: 4 in. diameter x 35 ft. long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE HI-VELOCITY FLR FN 12in. BK (1PAFHV12)
- B & K ZINC BLOWER PULLEY 8""X1"" (6314)
- CANARM Exhaust Fan, Hazardous Location, 12 In (AX12-4)
- SCHNEIDER ELECTRIC Pneumatic Actuator, 1/2 to 2", Valve (MK-2690)
- INTEGRA MILTEX Builder'S Best Inc. 110108 4 Inch Dryer Vent Close Clearance Elbow (89610)
- INTEGRA MILTEX M & G Duravent 5DT-TCR 5 Inch Dura Vent Duratech Round Ceiling Support Trim Collar Black (70552)
- INTEGRA MILTEX Selkirk Corporation 2606B 6 Inch x 38 Inch -70 Inch Adjustable Length Heat-fab 22-ga Welded Black Stovepipe (21135)
- INTEGRA MILTEX Selkirk Corporation 6 Inch x 38 Inch -68 Inch Telescoping Model DSP Double-Wall Stovepipe (77330)
- INTEGRA MILTEX Selkirk Corporation 2607 6 Inch x 36 Inch Heat-fab 22-ga Welded Black Stovepipe (21125)
- INTEGRA MILTEX Selkirk Corporation 8T-PCK 8 Inch Ultra-Temp Pitched Ceiling Support Kit Stainless (77963)
- INTEGRA MILTEX Lyemance 12 Inch Round Lyemance Energy-Saving Damper (12130)
- Integra Miltex Heating Ventilation