Shop All Gas Vent Pipe
Integra Miltex
M & G Duravent 3PVP-FS 3 Inch Pellet Vent Pro Ceiling Support Firestop Spacer (for 1 Inch Clearance Inch With Clamp
Mfr # 25366
Zoro # G504121321
product price: $83.65
/ea
Free Shipping & Returns
$83.65
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
- Brand Integra Miltex
- MFR # 25366
- Zoro # G504121321
- UPC # 662492654217
- Country of Origin China
- Category Gas Vent Pipe
Description
Chimney has been filling the supply and accessory needs of over 8 000 chimney sweeps hearth retailers masons and contractors for over 25 years. Chimney has the privilege of serving over 80% of the chimney professionals in America.Founded by Robert Daniels "Sooty Bob " in 1978 Chimney has grown from a one-man operation to a national network of six warehouses and a manufacturing plant. From its headquarters in Fairfield Iowa Chimney plays a major role in providing for the Chimney industry.3 Inch Pellet Vent Pro Ceiling Support Firestop Spacer (for 1 Inch Clearance Inch With Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- DAYTON Blade, Fan, 20 In, RPM Low: 1, 050 (4C230)
- RANCO Reversing Valve, 1/2" x 3/8", R22, R410A (V2-408060-270)
- BEACON MORRIS Assembled Baseboard Enclosure, 72 In. L (TP20-06)
- RITTAL Replacement Filter Mat, -, 8 in W. (3171100)
- INTEGRA MILTEX Lennox Hearth Products 6DE90 6 Inch Security Double-Wall Black Stovepipe 90 Deg Elbow Sectioned non-adjustable (67150)
- INTEGRA MILTEX M & G Duravent 6DVL-ADWD 6 Inch Dura-Vent DVL Double-Wall Stove Adaptor With Damper Section (69128)
- INTEGRA MILTEX Selkirk Corporation 8UT-18 8 Inch x 18 Inch Ultra-Temp Ultra Temp Chimney Length (77933)
- INTEGRA MILTEX Selkirk Corporation 2606B 6 Inch x 38 Inch -70 Inch Adjustable Length Heat-fab 22-ga Welded Black Stovepipe (21135)
- INTEGRA MILTEX Selkirk Corporation 6600 6 Inch Heat-fab Saf-t Wrap Insulation-case Of 8 (21690)
- INTEGRA MILTEX Lyemance 13 Inch x 13 Inch Lyemance Energy-Saving Damper (12113)
- HEATFAB Gas Vent Pipe (5400CI)
- Integra Miltex Heating Ventilation