Shop All Gas Vent Pipe
Integra Miltex
Lennox Hearth Products 6DQ 6 Inch Security Double-Wall Black Stovepipe Trim Collar
Mfr # 67133
Zoro # G004120206
product price: $48.75
/ea
$48.75
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
- Brand Integra Miltex
- MFR # 67133
- Zoro # G004120206
- UPC # 778272037801
- Country of Origin China
- Category Gas Vent Pipe
Description
Chimney has been filling the supply and accessory needs of over 8 000 chimney sweeps hearth retailers masons and contractors for over 25 years. Chimney has the privilege of serving over 80% of the chimney professionals in America.Founded by Robert Daniels "Sooty Bob " in 1978 Chimney has grown from a one-man operation to a national network of six warehouses and a manufacturing plant. From its headquarters in Fairfield Iowa Chimney plays a major role in providing for the Chimney industry.6 Inch Security Double-Wall Black Stovepipe Trim Collar Conceals Double-Wall Stovepipe Joint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- MAJESTIC PET Majestic TR344 Round Termination Firplace Cap with Storm Collar (TR344)
- MASTER FLOW Master Flow F6IFD4X300 Insulated Flexible Duct, 4 in, Fiberglass, Silver (F6IFD4X300)
- CANARM Exhaust Fan, Hazardous Location, 18 In (P18-4)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 25"x 25"x 2", MERV 8 (102-740-050)
- INTEGRA MILTEX M & G Duravent 46DVA-24TA 4 Inch x 6 Inch DirectVent Pro 17 Inch -24 Inch Adjustable Galvanized Pipe (69429)
- INTEGRA MILTEX Selkirk Corporation 4614 6 Inch Heat-fab 90 Degree Non-adj Elbow 304-alloy (21655)
- INTEGRA MILTEX Selkirk Corporation 2606B 6 Inch x 38 Inch -70 Inch Adjustable Length Heat-fab 22-ga Welded Black Stovepipe (21135)
- INTEGRA MILTEX M & G Duravent 7DT-AP 7 Inch Duratech Anchor Plate (70777)
- INTEGRA MILTEX Lennox Hearth Products 6DL6 6 Inch x 6 Inch Security Double-Wall Black Stovepipe (67105)
- INTEGRA MILTEX Selkirk Corporation 8T-AF6 8 Inch Ultra-Temp Roof Flashing Adjustable - for 2/12 to 6/12 pitch (77968)
- SELKIRK STOVE PIPE CEIL PLATE 6"" (206411)
- Integra Miltex Gas Vent Pipe