Shop All Leveling Mounts
Integra Miltex
Homesaver 13841 5.5 Inch HomeSaver Guardian Cap 316 Alloy 3/4 Mesh
Mfr # 13841
Zoro # G603987750
product price: $213.99
/ea
Free Shipping & Returns
$213.99
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
- Brand Integra Miltex
- MFR # 13841
- Zoro # G603987750
- Country of Origin China
- Category Leveling Mounts
Description
Guardian chimney caps come preassembled with .75in standard mesh. The four legs inside the screen are welded to the base. The lid is then bolted to the legs at the factory. Just take it out on the box and its ready to install. Made of 316-alloy with a 5in high screen and a 13in diameter lid.
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
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- LCN 1260-18 AL Door Closer Mounting Plates (1260-18 689)
- MSI Montauk Black 16 in. X 24 in. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0084)
- ZORO SELECT Magnetic Contact, Recessed Mount, Lead Size: #22 AWG (2EXV2)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Load Capacity: 3750 lb (NSW-2)
- S & W Level Mount, Anti-Vibe, 5/8-11, 4 in. Base (LP4-C6L)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in (SG-011)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB26)
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base (LP3-C3L)
- S & W MANUFACTURING Lvling Mount, Nyl Base, 3/8-16", 1-1/2" (WG3-16-35)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base (MB-SW2)
- Integra Miltex Leveling Mounts