Shop All Low Voltage Thermostats
Integra Miltex
Hargrove Manufacturing Millivolt Wall Thermostat
Mfr # 48957
Zoro # G803987628
product price: $75.45
/ea
Free Shipping & Returns
$75.45
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
- Brand Integra Miltex
- MFR # 48957
- Zoro # G803987628
- Country of Origin China
- Category Low Voltage Thermostats
Description
Chimney has been filling the supply and accessory needs of over 8 000 chimney sweeps hearth retailers masons and contractors for over 25 years. Chimney has the privilege of serving over 80% of the chimney professionals in America.Founded by Robert Daniels "Sooty Bob " in 1978 Chimney has grown from a one-man operation to a national network of six warehouses and a manufacturing plant. From its headquarters in Fairfield Iowa Chimney plays a major role in providing for the Chimney industry.Millivolt Wall Thermostat
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
- DRI-EAZ Hepa 500 Filter, 16 In. W, 19 In. H (F321)
- AIR HANDLER 30 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U592)
- BARNES & JONES Steam Trap Cage Unit (1929)
- HONEYWELL CEILING FANS Foxhaven, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized (51632-40)
- ECOBEE Ecobee3 Lite Pro Smart Thermostat (EB-STATE3LT-02)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3622-14-000)
- HONEYWELL HOME Wireless Thermostat, 7 Programs, 3 Heat Pump or 2 Conventional H 2 C, Hardwired (TH9320WF5003)
- ICM CONTROLS Sc065 2-Wire Heat Only (SC065)
- IO HVAC CONTROLS Heating Thermostat, 75 deg. (IO-TS75)
- HONEYWELL Tp971A2102 Pneumatic Thermostat (TP971A2102)
- IO HVAC CONTROLS Heating Thermostat, 70 deg. (IO-TS70)
- Integra Miltex Thermostats