Shop All Gas Vent Pipe
Integra Miltex
Gelco 13239 13 Inch x 28 Inch Model L Gelco Stainless Steel Multi-flue Chimney Top 8 Inch High 3/4 Inch Mesh
Mfr # 13239
Zoro # G904121280
product price: $307.99
/ea
Free Shipping & Returns
$307.99
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
- Brand Integra Miltex
- MFR # 13239
- Zoro # G904121280
- Country of Origin China
- Category Gas Vent Pipe
Description
Chimney has been filling the supply and accessory needs of over 8 000 chimney sweeps hearth retailers masons and contractors for over 25 years. Chimney has the privilege of serving over 80% of the chimney professionals in America.Founded by Robert Daniels "Sooty Bob " in 1978 Chimney has grown from a one-man operation to a national network of six warehouses and a manufacturing plant. From its headquarters in Fairfield Iowa Chimney plays a major role in providing for the Chimney industry.13 x 28 Inch Model L Gelco Stainless Steel Multi-flue Chimney Top 8 Inch High 3/4 Inch Mesh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- ALL-FILTERS 18X18X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (18181.13 4PK)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UD-OB)
- DAYTON Circuit Board (1FYA7)
- FRIGIDAIRE Window Air Conditioner, 115V AC, 18 1/2 in W. (FHWW083WB1)
- INTEGRA MILTEX Homesaver 4 Inch x 35' HomeSaver Ultrapro 316Ti Liner (17519)
- INTEGRA MILTEX M & G Duravent 5DT-TCR 5 Inch Dura Vent Duratech Round Ceiling Support Trim Collar Black (70552)
- INTEGRA MILTEX Selkirk Corporation JSC6ASE 6 Inch Model DSP Double-Wall Stovepipe Adaptor Stovepipe To Chimney Stainless Steel Painted Black (77690)
- INTEGRA MILTEX Selkirk Corporation 5/6T-SC 6 Inch Ultra-Temp Storm Collar (77891)
- INTEGRA MILTEX Gray Metal Products Inc. 7-616 7 Inch 24-ga Snap-Lock Black Stovepipe Draw Band 8 Inch h (73798)
- INTEGRA MILTEX Selkirk Corporation 8UT-36 8 Inch x 36 Inch Ultra-Temp Ultra Temp Chimney Length (77935)
- AMERICAN METAL American Metal 5EWT Wall Thimble 5 In. (6497135)
- Integra Miltex Heating Ventilation