Shop All Vent Caps
Integra Miltex
Gelco 13108 12 Inch x 12 Inch Gelco Stainless Steel Single-flue Chiminey Cap 304-alloy
Mfr # 13108
Zoro # G103986758
product price: $176.99
/ea
Free Shipping & Returns
$176.99
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
- Brand Integra Miltex
- MFR # 13108
- Zoro # G103986758
- Country of Origin China
- Category Vent Caps
Description
Chimney has been filling the supply and accessory needs of over 8 000 chimney sweeps hearth retailers masons and contractors for over 25 years. Chimney has the privilege of serving over 80% of the chimney professionals in America.Founded by Robert Daniels "Sooty Bob " in 1978 Chimney has grown from a one-man operation to a national network of six warehouses and a manufacturing plant. From its headquarters in Fairfield Iowa Chimney plays a major role in providing for the Chimney industry.12 x 12 Inch Gelco Stainless Steel Single-flue Chiminey Cap 304-alloy 18-ga. Base 24-ga. Lid
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
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Bronze (50759-40)
- HONEYWELL Fr8000F2025 20" X 25" X 4" (FR8000F202)
- TRANE Cnt03600 16 Pin Fan Control (CNT03600)
- TEMPCO Screw Plug Immersion Heater, 5000W, 480V (TSP02088)
- INTEGRA MILTEX Gelco 13250 17 Inch x 58 Inch Model E Gelco Stainless Steel Multi-flue Chimney Top 8 Inch High 3/4 Inch Mesh (13250)
- INTEGRA MILTEX Gelco 13056 13 Inch x 13 Inch Gelco Easyclean Cap 304-alloy Hinged Cage (13056)
- INTEGRA MILTEX Gelco 13105 8 Inch x 17 Inch Gelco Stainless Steel Single-flue Chiminey Cap 304-alloy (13105)
- INTEGRA MILTEX Selkirk Corporation SPR6DRC 6 Inch Superpro Rain Cap Deluxe Stainless (77655)
- DURAVENT 8" BVENT High Wind Cap (8BVVTH)
- PLASTIC SUPPLY Rain Cap, 12 in Duct Dia, Type I PVC, 25" L x 17-1/2" H (PVCRCA12)
- LAMBRO INDUSTRIES 6 in. Black Plastic Roof Cap (356)
- Integra Miltex Vent Caps