Shop All Vent Caps
Integra Miltex
Gelco 11742 1722 17 Inch x 22 Inch Gelco Stainless Steel Multi-flue Chimney Protector Cap W/swingtabs 10 Inch High 3/4 Inch Mesh
Mfr # 11742
Zoro # G104066480
product price: $258.99
/ea
Free Shipping & Returns
$258.99
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
- Brand Integra Miltex
- MFR # 11742
- Zoro # G104066480
- Country of Origin China
- Category Vent Caps
Description
The unique design of the SwingTab chimney protector allows you to simply swing the mounting strips in or out as needed for the best fit. No tools no bolts no awkward panels to assemble and reassemble. SwingTab reversible mounting strips give you more options for installation -- they might even eliminate the need for a custom made cap because SwingTabs give you increased installation versatility. Hinged panels come partially assembled. Just swing them open drop in two hinge pins and you are ready to install. No panels to bolt together no tools to fumble with. Wing Nuts or Cap Screws we give you hardware for both options in every Chimney Protector carton. Measurements 10 inches high .75in mesh screen to screen 17in x 22in lid 22.25in x 34.5in.
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
- EVERBILT 3 in. to 4 in. Plastic Duct to Duct Increaser (INC34EHD)
- SCHAEFER BRUSH Flue Brush, 3" dia., Tempered Wire (43328)
- MARADYNE Defrost Chute, 7.25"x1", 2" Hose End (2454-1)
- FRIGIDAIRE Dryer Rotary Knob (134844470)
- INTEGRA MILTEX Gelco 13056 13 Inch x 13 Inch Gelco Easyclean Cap 304-alloy Hinged Cage (13056)
- INTEGRA MILTEX Gelco 13105 8 Inch x 17 Inch Gelco Stainless Steel Single-flue Chiminey Cap 304-alloy (13105)
- INTEGRA MILTEX Selkirk Corporation SPR6DRC 6 Inch Superpro Rain Cap Deluxe Stainless (77655)
- INTEGRA MILTEX Gelco 13250 17 Inch x 58 Inch Model E Gelco Stainless Steel Multi-flue Chimney Top 8 Inch High 3/4 Inch Mesh (13250)
- INTEGRA MILTEX Gelco 13108 12 Inch x 12 Inch Gelco Stainless Steel Single-flue Chiminey Cap 304-alloy (13108)
- INTEGRA MILTEX Gelco 13051 8 Inch x 8 Inch Gelco Easyclean Cap 304-alloy Hinged Cage (13051)
- IMPERIAL MFG Imperial R2 9 in. L X 4 in. D Black/Silver Aluminum Roof Cap with Collar (VT0640)
- Integra Miltex Vent Caps