Shop All Spray Paint
Integra Miltex
Forrest Paint Co. 80Y010 Paint Prep Cleaner/degreaser 11.5 oz. Spray Can
Mfr # 43599
Zoro # G404121278
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 11.5 oz
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integra Miltex
- MFR # 43599
- Zoro # G404121278
- UPC # 31956800017
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Net Weight | 11.5 oz |
Application Method | Spray |
Description
Chimney has been filling the supply and accessory needs of over 8 000 chimney sweeps hearth retailers masons and contractors for over 25 years. Chimney has the privilege of serving over 80% of the chimney professionals in America.Founded by Robert Daniels "Sooty Bob " in 1978 Chimney has grown from a one-man operation to a national network of six warehouses and a manufacturing plant. From its headquarters in Fairfield Iowa Chimney plays a major role in providing for the Chimney industry.Paint Prep Cleaner/degreaser 11.5 oz. Spray Can
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAR Interior Water-Based OMU Finish, Satin (36213)
- SLIPDOCTORS SlipDoctors - Polish Grip Pint (S-TR-POLPT)
- KRYLON Spray Paint, Clear, Gloss, 12 oz (K07032777)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Woven Fabric (R578)
- INTEGRA MILTEX A.W. Perkins Co 1304 HomeSaver Black Paint For Stainless 12 oz. Spray Can (80010)
- INTEGRA MILTEX Forrest Paint Co. 6306 Stove Bright Primer Paint 12 oz. Spray Can (43299)
- RUST-OLEUM Spray Paint, Citrus Fields, High Gloss, 12 Oz (331173)
- SEM 17023 Classic Coat Lite Graphite- Aerosol (SEM-17023)
- HOMAX Wall Textured Spray Patch, White, Tinted, Orange Peel, 25 oz (4592)
- KRYLON Spray Paint, Light Green, Ultra-Flat, 11 oz (K04296077)
- RUST-OLEUM Brass Metallic, Metallic, 11 oz (1936830)
- Integra Miltex Spray Paint & Primer