Shop All Spray Paint
Integra Miltex
Forrest Paint Co. 6230 Goldenfire Brown Stovebright Touch Up Paint
Mfr # 43215
Zoro # G304120630
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Stove Paint
- Color Goldenfire Brown
- Net Weight 12 oz
- Paint and Primer Surface Material Stoves
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Integra Miltex
- MFR # 43215
- Zoro # G304120630
- UPC # 31956162306
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Stove Paint |
Color | Goldenfire Brown |
Net Weight | 12 oz |
Paint and Primer Surface Material | Stoves |
Application Method | Spray |
Color Family | Browns |
Description
Keep your stove looking its best with Stove Bright Goldenfire Brown Paint. Proper painting prevents rust and promotes the longest life possible for your stove and its parts.High Temperature Stove Paint Touch up worn chipped scratched or heat bleached areas Holds its color up to 1200 degrees F 12 ounce spray can Each can sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER General Purpose Spray Gun, HVLP Gravity Feed, 600ml / 20 fl. oz (R7100G)
- WORK TOOLS 9" Whizz Pad Painter (20151)
- VHT Flameproof Coating, White, Flat (ESP101000)
- WOOSTER Roller Frame and Cover, 10in.L (R138-3)
- INTEGRA MILTEX Forrest Paint Co. 6306 Stove Bright Primer Paint 12 oz. Spray Can (43299)
- INTEGRA MILTEX A.W. Perkins Co 1304 HomeSaver Black Paint For Stainless 12 oz. Spray Can (80010)
- KRYLON Glow-in-the-Dark Spray Paint, Green, Gloss, 6 oz (K03150007)
- RUST-OLEUM Spray Paint, Forest Green, Satin, 12 Oz (350372)
- RUST-OLEUM Spray Paint, Warm Caramel, Satin, 12 Oz (334083)
- RUST-OLEUM Rust-Oleum Imagine Gloss Champagne Pink Spray Paint 11 oz (353468)
- ZINSSER 12 oz 6 PK (239121)
- Integra Miltex Spray Paint