Shop All Fire and Smoke Dampers
Integra Miltex
Bernard Dalsin Mfg. Co. 050813 8 Inch x 13 Inch Chim-a-lator Deluxe Damper 11 Inch High W/30' Cable
Mfr # 34605
Zoro # G104066459
product price: $553.99
/ea
Free Shipping & Returns
$553.99
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
- Brand Integra Miltex
- MFR # 34605
- Zoro # G104066459
- Country of Origin China
- Category Fire and Smoke Dampers
Description
The Chim-A-Lator damper is operated by a convenient lever installed on the side wall of the fireplace. The lever has six positions to help control the amount of air draft. That means more heat when the fireplace is in use. The Chim-A-Lator mounts directly to the flue tile and therefore requires that the flue tile extends at least 1.25in above the crown. The Chim-A-Lator is 11in from base to lid and comes equipped with a 30ft cable. A 50ft replacement cable is also available and sold separately. It comes with a 7ft cable shield to protect the cable at rub points in the chimney. Measures 8in x 13in.
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
- AIR HANDLER 2-Ply Ring Panel Air Filter, 18x20" (33E909)
- CANARM Upblast Exhauster, 1 Phase, 3/4 hp (ALX150UBT10075)
- PRECISIONAIRE AAF Flanders EZ Flow II 14 in. W X 14 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055-011414)
- MARKEL PRODUCTS Portable Electric Jobsite & Garage Heater, 1500/900/600, 120V AC (198-TMC)
- DAYTON Insulated Access Door, 12 In, Square, Steel (5EFT3)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG4)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12816F2GA)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGA9)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK19)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGD2)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 12" x 12" (751212)
- Integra Miltex Fire and Smoke Dampers