Shop All Spray Paint
Integra Miltex
A.W. Perkins Co 1304 HomeSaver Black Paint For Stainless 12 oz. Spray Can
Mfr # 80010
Zoro # G804121168
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Black
- Net Weight 12 oz
- Paint and Primer Surface Material Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integra Miltex
- MFR # 80010
- Zoro # G804121168
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Net Weight | 12 oz |
Paint and Primer Surface Material | Stainless |
Application Method | Spray |
Color Family | Blacks |
Description
Chimney has been filling the supply and accessory needs of over 8 000 chimney sweeps hearth retailers masons and contractors for over 25 years. Chimney has the privilege of serving over 80% of the chimney professionals in America.Founded by Robert Daniels "Sooty Bob " in 1978 Chimney has grown from a one-man operation to a national network of six warehouses and a manufacturing plant. From its headquarters in Fairfield Iowa Chimney plays a major role in providing for the Chimney industry.HomeSaver Black Paint For Stainless 12 oz. Spray Can
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Stain Wood Solid Clsc Gray (108210000)
- SEYMOUR MIDWEST Light Blue, 20 oz 6 PK (620-1425)
- MAJIC PAINTS Enamel Repurpose Glcr Mist Qt (8-9404-2)
- PREMIER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267VA-15)
- INTEGRA MILTEX Forrest Paint Co. 6306 Stove Bright Primer Paint 12 oz. Spray Can (43299)
- RUST-OLEUM Spray Paint, Burgundy, Gloss, 12 oz (7768830)
- RUST-OLEUM Spray Paint, Emerald Green, Gloss, 12 oz (257401V)
- SPRAY PLANET USA SPRY NOZZL MTN STNDR5PK (SPAT1036)
- RUST-OLEUM Spray Paint, Black, Gloss, 12 oz (1679830V)
- STOPS RUST SATIN Brown, Satin, 12 oz (241239)
- KRYLON INDUSTRIAL Spray Paint, Clear, Gloss, 16 oz (A04414007)
- Integra Miltex Spray Paint