Shop All Highlighters
Integra
Liquid Highlighters, Fine Point Type, PK5
Mfr # ITA30000
Zoro # G3440558
product price: $3.75
/pk 5, $0.75/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Assorted
- Tip Size Fine
- Point Type Chisel
- Product Type Liquid Highlighters,Fine Point Type,PK5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integra
- MFR # ITA30000
- Zoro # G3440558
- Country of Origin China
- Category Highlighters
Dimensions
Tip Size | Fine |
Details
Item | Liquid Highlighter |
Ink Color | Assorted |
Point Type | Chisel |
Product Type | Liquid Highlighters,Fine Point Type,PK5 |
Description
Liquid Highlighter, Markers Brand INTEGRA, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Paper, Planetary, 500, PK500 (22671)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 10" x 10", Kraft, 25/Bundle (55VH02)
- GREAT PAPERS Stationery Letterhead, Morning Mis, PK80 (2014250)
- AVERY Avery® Carter's Felt Stamp Pad, 2-3/4" x 4-1/4", Uninked (21021)
- INTEGRA Pen Style Fluor Highlighters, Grn, PK12 (ITA36185)
- INTEGRA Chisel Desk Liquid Highlighters, PK6 (ITA30001)
- INTEGRA Chisel Desk Liquid Highlighters, PK12 (ITA30004)
- INTEGRA Chisel Desk Liquid Highlighters, PK12 (ITA33322)
- INTEGRA Liquid Highlighter, Chisel Point, Pnk, PK12 (ITA33312)
- INTEGRA Liquid Highlighter, Chisel Point, Grn, PK12 (ITA33314)
- SANFORD HILIGHTER, MJR ACCENT, YW (25005)
- Integra Highlighters