Shop All Pens
Integra
Integra Gel Ink Pen, PK12
Mfr # ITA30079
Zoro # G3439532
product price: $8.59
/pk 12, $0.72/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Roller Ball |
Item | Retractable Gel Pen |
Description
Integra Gel Ink Pen,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 4", Fluorescent Pink, 500/Roll (DL631K)
- GEC Global Industrial Magnetic Whiteboard - 96 x 48 - Steel Surface (9640WB)
- TYVEK Tyvek® Expandable Envelope, 9" x 12" x 2", White, 100/Case (TYE09122WE)
- SALSBURY INDUSTRIES Courier Box, Blue, Powder Coated, Free Standing, - (4975BLU)
- INTEGRA Integra Ballpoint Retractable Pen, PK12 (ITA30032)
- INTEGRA Integra Retractable 0.7Mm Gel Pens, PK12 (ITA30035)
- INTEGRA Integra Pen-Style Highlighter, PK12 (ITA36183)
- INTEGRA Gel Pen, 0.7mm Point, Retractable, 12/DZ, Black PK (ITA36201)
- INTEGRA Integra„¢ Ballpoint Retractable Pen, Medium, Blue Barrel/Ink, Dozen (38090)
- INTEGRA Retractable 0.5Mm Gel PensRed, PK12 (ITA36158)
- STAEDTLER, INC C/O SP RICHARDS Staedtler® Lumocolor Permanent Universal Pen, Super Fine, Black Ink, 10/Box (3139)
- Integra Pens