Shop All Pens
This Product is Discontinued
Integra
Integra Countertop/Security Pen (Discontinued)
Mfr # ITA38646
Zoro # G3439587
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Countertop/Security Pen
- Features Antimicrobial
- Grip Comfort
- Barrel Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Ink Color | Black |
Pen Type | Countertop/Security Pen |
Item | Counter Pen |
Features | Antimicrobial |
Grip | Comfort |
Barrel Material | Rubber |
Material | Metal |
Pen Ink Color | Blue |
Description
Integra Countertop/Security Pen, Pen Ink Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.