Shop All Pens
This Product is Discontinued
Integra
Integra Ballpoint Retractable Pen, PK12 (Discontinued)
Mfr # ITA99690
Zoro # G3439410
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Gel
- Point Size 0.7mm
- Features Smooth Writing, Quick-drying Ink, Clip, Smudge Resistant
- Overall Length 5.60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Overall Length | 5.60" |
Details
Ink Color | Black |
Pen Type | Gel |
Item | Retractable Ink Pen |
Features | Smooth Writing, Quick-drying Ink, Clip, Smudge Resistant |
Description
Integra Ballpoint Retractable Pen,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.