Shop All Plumbing Parts
Intech
Replacement Lever Handle
Mfr # 8L
Zoro # G2599134
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Use with Val-Matic Valves Up to 6 to 8"
- For Use With Val-Matic Valves Up to 6 to 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intech
- MFR # 8L
- Zoro # G2599134
- Country of Origin Multiple
- Category Plumbing Parts
Details
Type | Use with Val-Matic Valves Up to 6 to 8" |
For Use With | Val-Matic Valves Up to 6 to 8" |
Item | Replacement Lever Handle |
Description
Replacement Lever Handle, Use with Val-Matic Valves Up to 6 to 8 in, For Use With Val-Matic Valves Up to 6 to 8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Faucet Seat Wrench, 6 Step (3860)
- SHARPE VALVES Gate Valve, Class 800, 1-1/4 In. (4371003480)
- BECK 1/4" x 4-1/2" Black Pipe Nipple Sch 80 (0332606201)
- QUARTER BALL Frost Proof Sillcock, 8 in. L (QB-108MC)
- INTECH Replacement Lever Handle (4L)
- PFISTER Pfister Conn Clip Fwkp-400/ (950-2660)
- RINNAI 39" Condensing Vent Ext. Piece, 2" (Qty 4 extensions, 4 fixing clips) (222712NPP)
- GENOVA PRODUCTS IPEX 192891 Pipe Adapter, 1-1/2 in, FNPT x Hub, PVC, White, SCH 40 Schedule (PVC 00101 0800HA)
- PANNEXT FITTINGS B & K 510-433HN Reducing Pipe Tee, 3/4 x 3/4 x 1/2 in (311RT-341212)
- KOHLER Valve Cartridge Assembly, Replacement (GP1092203)
- SLOAN ADA Handle Grip Sub Assembly (B74A)
- Intech Plumbing Parts & Accessories