Shop All Plumbing Parts
Intech
Replacement Lever Handle
Mfr # 4L
Zoro # G3357295
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Use with Val-Matic Valves Up to 2-1/2 to 4"
- For Use With Val-Matic Valves Up to 2-1/2 to 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intech
- MFR # 4L
- Zoro # G3357295
- Country of Origin Multiple
- Category Plumbing Parts
Details
Type | Use with Val-Matic Valves Up to 2-1/2 to 4" |
For Use With | Val-Matic Valves Up to 2-1/2 to 4" |
Item | El578 1 Station Sink Sensor Kit |
Description
Replacement Lever Handle, Use with Val-Matic Valves Up to 2-1/2 to 4 in, For Use With Val-Matic Valves Up to 2-1/2 to 4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 39-7/8" x 27-7/8" L, Stainless Steel, Two-Wall Shower Grab Bar, 1-1/2" dia., Satin (6861)
- OATEY P-Trap 3/4 Pvc Condensate (42757)
- JONES STEPHENS Deluxe Molded Wood Seat, Bone, Elongated, With Cover, Molded Wood, Bone (C014WD01)
- BONOMI 3/4" Electric Brass Ball Valve 24VAC/DC, Valve Structure: Full Port (8E064LF-002-3/4)
- TOOL STRAINERSCOOP Catch Basin Scoop (TO32210)
- SLOAN Dual Filtered Diaphragm Kit, For use with G2275743 (A1050A)
- KOHLER Check/Stop Service Kit, Replacement (1229168)
- ASCO Rebuild Kit For 8262 (068038)
- JAY R. SMITH MANUFACTURING Hydrant (5609-PART07)
- SLOAN Ebv1051A Sloan Opt Plus Rep Kit Urinal (3325151)
- ZORO SELECT Replacement Screen For 6NPX2 (GGS_2NZC4)
- Intech Plumbing Parts