Shop All Oil & Water Separators
This Product is Discontinued
Intech
Oil/Water Separator, 70 scfm, 1/2in inlet (Discontinued)
Mfr # OWSD-70
Zoro # G5580574
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Air Compressor HP 15 hp
- Max. Air Flow (SCFM) 70
- Absorption Module Volume (Gal.) 1/5 gal
- Length (In.) 9 in
- Condensate Inlet NPT (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intech
- MFR # OWSD-70
- Zoro # G5580574
- Country of Origin Netherlands
- Category Oil & Water Separators
Dimensions
Length (In.) | 9 in |
Width (In.) | 9 in |
Height (In.) | 10 in |
Water Outlet Size | 1/2 in |
Condensate Inlet Size | 1/2 in |
Overall Depth | 9 in |
Air Inlet Size | 1/2 in |
Oil Outlet Size | 1/2 in |
Overall Width | 9 in |
Overall Height | 10 in |
Description
Oil and Water Separator, Maximum Air Compressor Horsepower 15 hp, Maximum Flow Rate 70 cfm, Condensate Inlet Size 1/2 in, Absorption Module Volume 0.2 gal, Overall Height 10 in, Overall Width 9 in, Overall Depth 9 in, Air Inlet Size 1/2 in, Air Inlet Type NPT, Condensate Inlet Type NPT, Filter Rating 10 ppm, Maximum Operating Pressure 600 psi, Oil Outlet Size 1/2 in, Oil Outlet Type NPT, Water Outlet Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.