Shop All Pneumatic Condensate Auto Drains
Intech
Auto Drain Valve, 115V, 1/4", 4.0 gpm
Mfr # MCDV25
Zoro # G6325230
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in NPT
- Drain Size 1/4 in
- Drain Rate 4 gpm
- Adjustable Drain Cycle 0.5 min to 45 min
- Purge Time 0.5 sec to 10 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intech
- MFR # MCDV25
- Zoro # G6325230
- Country of Origin China
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/4 in NPT |
Drain Size | 1/4 in |
Overall Width | 2 in |
Overall Depth | 3 1/2 in |
Overall Height | 4 5/16 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 4 gpm |
Adjustable Drain Cycle | 0.5 min to 45 min |
Purge Time | 0.5 sec to 10 sec |
Voltage | 115 V |
Max. Pressure | 230 psi |
Operating Temp. Range | 40 Degrees to 176 Degrees F |
Hz | 50/60 Hz |
Body Material | Plastic and Brass |
Amps AC | 0.2 A |
Enclosure | NEMA 4 |
Includes | 6 ft Cord Power Cord, Strainer |
Voltage - Maximum | 115 V |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/4 in NPT, Drain Size 1/4 in, Drain Rate 4 gpm, Adjustable Drain Cycle 0.5 min to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 115 V, Max. Pressure 230 psi, Operating Temp. Range 40 Degrees to 176 Degrees F, Hz 50/60 Hz, Amps AC 0.2 A, Enclosure NEMA 4, Body Material Plastic and Brass, Overall Height 4 5/16 in, Overall Width 2 in, Overall Depth 3 1/2 in, Includes 6 ft Cord Power Cord, Strainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (EZ-P-LP-325)
- BAILEY Double Shielded Bearing 0.78 Id, 1.85 Od, 0.55 Width, 150985 (150985)
- BESTORQ Cogged Belt, 62 in Outside Length, 21/32 in Top Width, 1 Ribs (BX59)
- INTECH Auto Drain Valve, 115V, 1/4", 38 gpm (TDV25-10)
- INTECH Auto Drain Valve, 115V, 1/2", 38 gpm (TDV50-10)
- MIDWEST CONTROL Condensate Timer Drain, 1/4" FPT (MCDV25-DK)
- YORK Condensate Drain Pan (S1-363-87677-000)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/2 In., Amps AC: 0.3 A (13X529)
- DRAIN-ALL Auto Drain Valve, 1/2 In. NPT, 170 psi (DH50-0LAAA)
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 38 gpm (53RG51)
- Intech Pneumatic System Components