Shop All Pneumatic Condensate Auto Drains
Intech
Auto Drain Valve, 115V, 1/2", 38 gpm
Mfr # TDV50-10
Zoro # G4941443
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Drain Size 1/2 in
- Drain Rate 12 gpm
- Adjustable Drain Cycle 0.5 min to 45 min
- Purge Time 0.5 sec to 10 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intech
- MFR # TDV50-10
- Zoro # G4941443
- Country of Origin China
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/2 in NPT |
Drain Size | 1/2 in |
Overall Width | 2 in |
Overall Depth | 3 29/32 in |
Overall Height | 4 45/64 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 12 gpm |
Adjustable Drain Cycle | 0.5 min to 45 min |
Purge Time | 0.5 sec to 10 sec |
Voltage | 115 V |
Max. Pressure | 230 psi |
Operating Temp. Range | -4 Degrees to 176 Degrees F |
Body Material | Plastic and Brass |
Amps AC | 0.2 A |
Hz | 50/60 |
Enclosure | NEMA 4 |
Includes | 6 ft Power Cord |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/2 in, Drain Rate 12 gpm, Adjustable Drain Cycle 0.5 min to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 115 V, Max. Pressure 230 psi, Operating Temp. Range -4 Degrees to 176 Degrees F, Hz 50/60, Amps AC 0.2 A, Enclosure NEMA 4, Body Material Plastic and Brass, Overall Height 4 45/64 in, Overall Width 2 in, Overall Depth 3 29/32 in, Includes 6 ft Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SD, 1-7/16" Bore (SD-1-7/16)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (SUCP207-23)
- DIXON Type B Male, with MNPT, 4" (MCM3114)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (30682-8-8)
- INTECH Auto Drain Valve, 115V, 1/4", 38 gpm (TDV25-10)
- INTECH Auto Drain Valve, 115V, 1/4", 4.0 gpm (MCDV25)
- ARROW PNEUMATICS Electronic Drain, 1/2" (5704S)
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 38 gpm (53RG51)
- WILKERSON Auto Drain Valve, 1/2 In. NPT, 200 psi (XB3-04-M00B)
- CONTROL DEVICES Zero Loss Condensate drain for liquids with a specific gravity as low as 0.7. (OH50-0LAAA)
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X527)
- Intech Pneumatic System Components