Shop All Heat Shrink Tubing
Insultab
Shrink Tubing, 2.0in ID, Black, 6in, PK5
Mfr # HSN-100 2" Blk 6
Zoro # G3279586
product price: $22.35
/pk 5, $4.47/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 2.0 in
- Shrink Tubing Material Modified Chlorinated Polyolefin
- I.D. After Shrinking 1 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insultab
- MFR # HSN-100 2" Blk 6
- Zoro # G3279586
- Country of Origin Japan
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Length | 6 in |
Use With Wire Size | 1.00 in to 1.75 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Modified Chlorinated Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 1.00 in to 1.75 in, I.D. Before Shrinking 2 in, I.D. After Shrinking 1 in, Wall Thickness After Shrinking 0.11 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, Solvent Resistant, Color Black, Temp. Range -94 Degrees to 250 Degrees F, Package Style Individual Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Timer Multi, 24-240V, 0-10H, Spdt (8552A240)
- APC UPS System, 2200VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- SIEMENS Mushroom Head, 30mm, Amber (52RB3H9)
- PANDUIT 4.2" L Miniature Cable Tie BK PK 100 (SG100M-C0)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 4ft, PK5 (HS-714 3/16 Blk 48)
- INSULTAB Shrink Tubing, 0.063in ID, Clear, 4ft, PK5 (HSK-600 1/16 Clr 48)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 200ft (HS-VTN 3/8 Blk 200)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 6in, PK5 (HS-614 1/2 Blk 6)
- INSULTAB Shrink Tubing, 0.75in ID, Clear, 6in, PK5 (HSK-600 3/4 Clr 6)
- INSULTAB Heat Shrink Tubing Kit, Black, 175 Pc (30-PVC-175BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Red (HS363-S100-Red)
- Insultab Heat Shrink Tubing