Shop All Heat Shrink Tubing
Insultab
Shrink Tubing, 1.5in ID, Black, 4ft, PK5
Mfr # HS-VTN 1-1/2 Blk 48
Zoro # G0698546
product price: $565.99
/pk 5, $113.20/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.5 in
- I.D. After Shrinking 0.75 in
- Shrink Tubing Material Modified Elastomer
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insultab
- MFR # HS-VTN 1-1/2 Blk 48
- Zoro # G0698546
- Country of Origin Japan
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Length | 4 ft |
Use With Wire Size | 0.75 in to 1.25 in |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Modified Elastomer, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 0.75 in to 1.25 in, I.D. Before Shrinking 1.5 in, I.D. After Shrinking 0.75 in, Wall Thickness After Shrinking 0.06 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, Solvent Resistant, Color Black, Temp. Range -67 Degrees to 392 Degrees F, Package Style Individual Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 10A, 32V DC, Non-Indicating, 5 PK (ATM-10LP)
- HONEYWELL Dp2040C1001 Economy Contactor. (DP2040C100)
- ZORO SELECT Clamp, Cushioned, Dia 5/8 In, PK50 (CWV1107Z1)
- EATON BUSSMANN Open Fuse Block, T UL Class, 2 Poles, 0 to 30A Amp Range, 300V AC/DC Volt Rating (T30030-2CR)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HSN-100 3/16 Blk 6)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 (HS-VTN 3/8 Blk 6)
- INSULTAB Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (HSN-100 3/4 Blk 48)
- INSULTAB Shrink Tubing, 0.125in ID, Clear, 6in, PK5 (HSK-600 1/8 Clr 6)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 4ft, PK5 (HSN-100 3/16 Blk 48)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-714 3/16 Blk 6)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 48" - 1-Pack - Red (304648)
- Insultab Heat Shrink Tubing