Shop All Heat Shrink Tubing
Insultab
Shrink Tubing, 1.0in ID, Black, 100ft
Mfr # HSN-100 1" Blk 100
Zoro # G2478646
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.0 in
- I.D. After Shrinking 0.5 in
- Shrink Tubing Material Modified Chlorinated Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insultab
- MFR # HSN-100 1" Blk 100
- Zoro # G2478646
- Country of Origin Japan
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 100 ft |
Length | 100 ft |
Use With Wire Size | 0.50 in to 0.88 in |
Length (Straight Wireway) | 100 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Modified Chlorinated Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 0.50 in to 0.88 in, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking 0.07 in, Length 100 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, Solvent Resistant, Color Black, Temp. Range -94 Degrees to 250 Degrees F, Package Style Cut to Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO360)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 200A, Fast-Acting, 600V AC, Bolt-On (KAC-200)
- CRYDOM 3.5-32V-Dc 12A Amp 200V-Dc Solid State Relay (D2D12)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH4001B)
- INSULTAB Shrink Tubing, 0.375in ID, Clear, 6in, PK5 (HSK-600 3/8 Clr 6)
- INSULTAB Shrink Tubing, 0.75in ID, Black, 6in, PK5 (HS-VTN 3/4 Blk 6)
- INSULTAB Shrink Tubing, 0.5in ID, Clear, 6in, PK5 (HSK-600 1/2 Clr 6)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 4ft, PK5 (HSN-100 3/16 Blk 48)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 (HS-714 1/8 Blk 6)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 4ft, PK5 (HSN-100 5/8 Blk 48)
- ELECTRIDUCT Heat Shrink End Caps- 5" - Black (HSEC-500-BK-10PK)
- Insultab Heat Shrink Tubing