Shop All Heat Shrink Tubing
Insultab
Shrink Tubing, 0.75in ID, Clear, 6in, PK5
Mfr # HSK-600 3/4 Clr 6
Zoro # G3208283
product price: $20.85
/pk 5, $4.17/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 0.75 in
- I.D. After Shrinking 0.38 in
- Shrink Tubing Material Modified Polyvinylidene Fluoride
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insultab
- MFR # HSK-600 3/4 Clr 6
- Zoro # G3208283
- Country of Origin Japan
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 4 to 3/0 AWG |
Use With Wire Size | 4 AWG to 3/0 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Modified Polyvinylidene Fluoride, Semi Rigid, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4 AWG to 3/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.38 in, Wall Thickness After Shrinking 0.02 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, High Heat Resistant, Solvent Resistant, Color Clear, Temp. Range -67 Degrees to 347 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 20/30A, 4 Pole, 120/240V AC (BQ2302120)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5352W)
- EATON CUTLER-HAMMER Ground Bar Kit (GBKP21P)
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- INSULTAB Shrink Tubing, 4.0in ID, Black, 5ft (HS-105 4" Blk 5)
- INSULTAB Shrink Tubing, 0.375in ID, Clear, 4ft, PK5 (HSK-600 3/8 Clr 48)
- INSULTAB Shrink Tubing, 0.063in ID, Clear, 6in, PK5 (HSK-600 1/16 Clr 6)
- INSULTAB Shrink Tubing, 0.75in ID, Black, 6in, PK5 (HSN-100 3/4 Blk 6)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 (HS-714 1/8 Blk 6)
- INSULTAB Shrink Tubing, 3.0in ID, Clear, 5ft (HS-105 3" Clr 5)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Red (HS363-S200-RED)
- Insultab Heat Shrink Tubing