Shop All Heat Shrink Tubing
Insultab
Shrink Tubing, 0.75in ID, Black, 4ft, PK5
Mfr # HSN-100 3/4 Blk 48
Zoro # G2336187
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.75 in
- Shrink Tubing Material Modified Chlorinated Polyolefin
- I.D. After Shrinking 0.38 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insultab
- MFR # HSN-100 3/4 Blk 48
- Zoro # G2336187
- Country of Origin Japan
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 4 to 3/0 AWG |
Use With Wire Size | 4 AWG to 3/0 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Modified Chlorinated Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4 AWG to 3/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.38 in, Wall Thickness After Shrinking 0.06 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, Solvent Resistant, Color Black, Temp. Range -94 Degrees to 250 Degrees F, Package Style Individual Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 56in H (NC56VSHR)
- NVENT HOFFMAN Feed-Through Wireway, 4 ft., 4inWx4inH (F44W48)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- MARINCO Marinco 12VBPS2 2-Wire ConnectPro Receptacle (12VBPS2)
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 50ft (HS-105 2-1/2 Clr 50)
- INSULTAB Shrink Tubing, 1.5in ID, Black, 50ft (HSN-100 1-1/2 Blk 50)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 200ft (HS-VTN 3/8 Blk 200)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 4ft, PK5 (HSN-100 5/8 Blk 48)
- INSULTAB Shrink Tubing, 0.75in ID, Clear, 6in, PK5 (HSK-600 3/4 Clr 6)
- INSULTAB Shrink Tubing, 2.5in ID, Black, 10ft (HS-105 2-1/2 Blk 10)
- DR SHRINK Dr. Shrink DS-683 Weather Tight Vent (DS-683)
- Insultab Heat Shrink Tubing