Shop All Heat Shrink Tubing
Insultab
Shrink Tubing, 0.75in ID, Black, 4ft, PK5
Mfr # HS-VTN 3/4 Blk 48
Zoro # G0491032
product price: $179.99
/pk 5, $36.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.75 in
- Shrink Tubing Material Modified Elastomer
- I.D. After Shrinking 0.38 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insultab
- MFR # HS-VTN 3/4 Blk 48
- Zoro # G0491032
- Country of Origin Japan
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 4 to 3/0 AWG |
Use With Wire Size | 4 AWG to 3/0 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Modified Elastomer, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4 AWG to 3/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.38 in, Wall Thickness After Shrinking 0.04 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, Solvent Resistant, Color Black, Temp. Range -67 Degrees to 392 Degrees F, Package Style Individual Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Red (HS374-RD)
- RACO Locknut, 5", Steel, Non Ul (1219)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Red, PVC Insulation (76502.18.03)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Blue (SNAP5362BLL)
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 50ft (HS-105 2-1/2 Clr 50)
- INSULTAB Shrink Tubing, 4.0in ID, Black, 25ft (HS-105 4" Blk 25)
- INSULTAB Shrink Tubing, 0.046in ID, Clear, 6in, PK5 (HSK-600 3/64 Clr 6)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 6in, PK5 (HSN-100 1/2 Blk 6)
- INSULTAB Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (HSN-100 3/4 Blk 48)
- INSULTAB Shrink Tubing, 1.0in ID, Black, 6in, PK5 (HSN-100 1" Blk 6)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - White (HS357-S10-WHITE)
- Insultab Heat Shrink Tubing