Shop All Heat Shrink Tubing
Insultab
Shrink Tubing, 0.5in ID, Black, 6in, PK5
Mfr # HS-614 1/2 Blk 6
Zoro # G3408413
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.5 in
- Shrink Tubing Material Acrylate Olefin
- I.D. After Shrinking 0.25 in
- Shrink Tubing Type Food Grade Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insultab
- MFR # HS-614 1/2 Blk 6
- Zoro # G3408413
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 6 to 1 AWG |
Use With Wire Size | 6 AWG to 1 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Food Grade, Thin Wall, Material Acrylate Olefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 6 AWG to 1 AWG, I.D. Before Shrinking 0.5 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties Food Grade, Color Black, Temp. Range -67 Degrees to 250 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F, Dielectric Strength 1,800 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 60A (9462ANPB)
- SIEMENS 240/480-24V 150VA Transformer (MT0150B)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-386CL)
- SQUARE D Cb Handle Padlock Attachment (AHPALI)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 4ft, PK5 (HS-714 3/16 Blk 48)
- INSULTAB Shrink Tubing, 2.0in ID, Black, 6in, PK5 (HSN-100 2" Blk 6)
- INSULTAB Shrink Tubing, 1.0in ID, Black, 6in, PK5 (HSN-100 1" Blk 6)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 6in, PK5 (HSN-100 5/8 Blk 6)
- INSULTAB Shrink Tubing, 0.25in ID, Clear, 4ft, PK5 (HSK-600 1/4 Clr 48)
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 50ft (HS-105 2" Clr 50)
- MIDWEST FASTENER 3/4" x 3" Red Heat Shrink Tubing 5PK (73088)
- Insultab Heat Shrink Tubing