Shop All Heat Shrink Tubing
Insultab
Shrink Tubing, 0.25in ID, Clear, 6in, PK5
Mfr # HSK-600 1/4 Clr 6
Zoro # G3380693
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 0.25 in
- Shrink Tubing Material Modified Polyvinylidene Fluoride
- I.D. After Shrinking 0.13 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insultab
- MFR # HSK-600 1/4 Clr 6
- Zoro # G3380693
- Country of Origin Japan
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 16 to 12 AWG |
Use With Wire Size | 16 AWG to 12 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Modified Polyvinylidene Fluoride, Semi Rigid, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 16 AWG to 12 AWG, I.D. Before Shrinking 0.25 in, I.D. After Shrinking 0.13 in, Wall Thickness After Shrinking 0.01 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, High Heat Resistant, Solvent Resistant, Color Clear, Temp. Range -67 Degrees to 347 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-120A)
- NVENT HOFFMAN Screw-Cover, Type 3r, 18.00x18.00x10.00 (A18R1810)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2E3A)
- LEVITON Electrical Receptacles Rplcmnt O-Ring (5249-CAP)
- INSULTAB Shrink Tubing, 4.0in ID, Black, 25ft (HS-105 4" Blk 25)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 4ft, PK5 (HSN-100 1/8 Blk 48)
- INSULTAB Shrink Tubing, 0.375in ID, Clear, 6in, PK5 (HSK-600 3/8 Clr 6)
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 50ft (HS-105 2" Clr 50)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 100ft (HS-VTN 5/8 Blk 100)
- INSULTAB Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS-VTN 1-1/2 Blk 48)
- INSULTAB Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (HSN-100 3/4 Blk 48)
- Insultab Heat Shrink Tubing