Shop All Heat Shrink Tubing
Insultab
Shrink Tubing, 0.25in ID, Black, 4ft, PK5
Mfr # HS-714 1/4 Blk 48
Zoro # G2256037
product price: $26.25
/pk 5, $5.25/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.25 in
- I.D. After Shrinking 0.13 in
- Shrink Tubing Material Acrylate Olefin
- Shrink Tubing Type Medical Grade Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insultab
- MFR # HS-714 1/4 Blk 48
- Zoro # G2256037
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 16 to 12 AWG |
Use With Wire Size | 16 AWG to 12 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Medical Grade, Thin Wall, Material Acrylate Olefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 16 AWG to 12 AWG, I.D. Before Shrinking 0.25 in, I.D. After Shrinking 0.13 in, Wall Thickness After Shrinking 0.03 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Medical Grade, UV Light Resistant, Color Black, Temp. Range -67 Degrees to 250 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2334)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (8501CO7V24)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC4)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C512H)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 (HSN-100 3/8 Blk 6)
- INSULTAB Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS-VTN 1-1/2 Blk 48)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 (HS-614 1/8 Blk 6)
- INSULTAB Shrink Tubing, 4.0in ID, Black, 25ft (HS-105 4" Blk 25)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-714 3/16 Blk 6)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 100ft (HSN-100 1/2 Blk 100)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-CC)
- Insultab Heat Shrink Tubing