Shop All Heat Shrink Tubing
Insultab
Shrink Tubing, 0.187in ID, Black, 6in, PK5
Mfr # HSN-100 3/16 Blk 6
Zoro # G2143285
product price: $5.89
/pk 5, $1.18/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.187 in
- Shrink Tubing Material Modified Chlorinated Polyolefin
- I.D. After Shrinking 0.11 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insultab
- MFR # HSN-100 3/16 Blk 6
- Zoro # G2143285
- Country of Origin Japan
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 20 to 18 AWG |
Use With Wire Size | 20 AWG to 18 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Modified Chlorinated Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 20 AWG to 18 AWG, I.D. Before Shrinking 0.19 in, I.D. After Shrinking 0.11 in, Wall Thickness After Shrinking 0.04 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, Solvent Resistant, Color Black, Temp. Range -94 Degrees to 250 Degrees F, Package Style Individual Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (T02BN13G7)
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14248)
- GARDNER BENDER Butt Splice Connector, 22-18 AWG, PK75 (75-121)
- INSULTAB Shrink Tubing, 1.0in ID, Clear, 6in, PK5 (HSK-600 1" Clr 6)
- INSULTAB Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HSN-100 1-1/2 Blk 48)
- INSULTAB Shrink Tubing, 3.0in ID, Clear, 5ft (HS-105 3" Clr 5)
- INSULTAB Shrink Tubing, 3.0in ID, Black, 25ft (HS-105 3" Blk 25)
- INSULTAB Shrink Tubing, 0.093in ID, Black, 4ft, PK5 (HS-614 3/32 Blk 48)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 200ft (HSN-100 3/16 Blk 200)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Orange (HS363-S100-ORANGE)
- Insultab Heat Shrink Tubing