Shop All Heat Shrink Tubing
Insultab
Shrink Tubing, 0.093in ID, Black, 4ft, PK5
Mfr # HS-614 3/32 Blk 48
Zoro # G1881564
product price: $13.65
/pk 5, $2.73/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.093 in
- Shrink Tubing Material Acrylate Olefin
- I.D. After Shrinking 0.05 in
- Shrink Tubing Type Food Grade Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insultab
- MFR # HS-614 3/32 Blk 48
- Zoro # G1881564
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 28 to 26 AWG |
Use With Wire Size | 28 AWG to 26 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Food Grade, Thin Wall, Material Acrylate Olefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 28 AWG to 26 AWG, I.D. Before Shrinking 0.09 in, I.D. After Shrinking 0.05 in, Wall Thickness After Shrinking 0.02 in, Length 4 ft, Shrink Tubing Properties Food Grade, Color Black, Temp. Range -67 Degrees to 250 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F, Dielectric Strength 1,800 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTMC9A10T)
- TRIPLETT DC Power Supply, 110/220V AC, 30V DC, 5A (PS305)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 10 AWG, 500 ft, Brown, PVC Insulation (76832.18.08)
- RITTAL Carbon Steel Enclosure, 3.90 in H, 4 in W, 2 in D, NEMA 3R; 4; 12, Hinged (JB040403HC)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-614 3/16 Blk 6)
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 50ft (HS-105 2" Clr 50)
- INSULTAB Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS-VTN 1-1/2 Blk 48)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 4ft, PK5 (HSN-100 3/16 Blk 48)
- INSULTAB Shrink Tubing, 3.0in ID, Black, 5ft (HS-105 3" Blk 5)
- INSULTAB Shrink Tubing, 0.25in ID, Black, 6in, PK5 (HS-VTN 1/4 Blk 6)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Clear, 6", PK5 (5659-005C)
- Insultab Heat Shrink Tubing