Shop All Heat Shrink Tubing
Insultab
Heat Shrink Tubing Kit, Black, 5 Pc
Mfr # 30-PP-105
Zoro # G0729915
original price:
$209.69
26% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing Kit Type Heat Shrink Tubing Kit
- Shrink Tubing Material PVC
- Shrink Tubing Wall Type Thin Wall
- Flame Retardant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insultab
- MFR # 30-PP-105
- Zoro # G0729915
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | Assorted |
Use Shrink Tubing With Wire Size | 0.06" to 0.37" |
Use With Wire Size | 0.06 in to 0.37 in |
Length | Assorted |
Length (Straight Wireway) | Assorted |
Description
Heat Shrink Tubing Kit, Thin Wall, Material PVC, Flexible, Flame Retardant No, Adhesive Lined No, Temp. Range -4 Degrees to 221 Degrees F, Shrink Ratio 2:1, Number of Pieces 5, Includes 1/16 in x 100 ft, 1/4 in x 25 ft, 1/8 in x 25 ft, 3/16 in x 25 ft, 3/8 in x 25 ft, Mini-Spool Pull-Pak, Color Black, Length Assorted, Shrink Tubing Properties UV Light Resistant, Package Style Reel, Kit Contents Multiple Sizes, Use With Wire Size 0.06 in to 0.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Galvanized Steel Enclosure, 14 in D (HCT484814H)
- ULTRATECH Ultra-Sidewinder, Large 1 ft. Extension (1841)
- SUPERSTRUT Channel Raceway Box, Silver (A890EG)
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC1I)
- INSULTAB Shrink Tubing, 0.375in ID, Clear, 4ft, PK5 (HSK-600 3/8 Clr 48)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 4ft, PK5 (HS-714 3/16 Blk 48)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 (HS-614 1/8 Blk 6)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-614 3/16 Blk 6)
- INSULTAB Shrink Tubing, 1.5in ID, Black, 50ft (HSN-100 1-1/2 Blk 50)
- INSULTAB Shrink Tubing, 0.093in ID, Black, 4ft, PK5 (HS-614 3/32 Blk 48)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Black (HS365-S50-BLACK)
- Insultab Heat Shrink Tubing