Shop All Countersinks
Insty-Bit
Insty Bit Ib82502 Countersinks 4 Pieces Set - 3-32 To 9-64
Mfr # IB82502
Zoro # G103692109
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insty-Bit
- MFR # IB82502
- Zoro # G103692109
- Country of Origin China
- Category Countersinks
Description
Insty-Bit 2 Flute Countersink Sets with drill bits. High speed steel bits are adjustable to match screw length. Includes allen wrench. 4 or 5 bit set.
High speed steel drill bits.
Drills are adjustable to match screw length.
IB82502 includes 4 pieces - 3/32",7/64",1/8" and 9/64".
Color: Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID CORPORATION SG Tool Aid SGT19830 .25 in. Super Duty Riveter with Extended Nose (SGT19830)
- STEELMAN 13-Piece Long Arm Hex Key Wrench Set, Inch (SAE) (41936)
- BAILEIGH INDUSTRIAL Downdraft Table, 220V, 8.0A/hr., 1 HP (DDTM-8024)
- CHICAGO-LATROBE Screw Machine Drill Bit, #51 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49121)
- DRILL AMERICA 5/8"-82 HSS 4 Flute Machine Countersink (DEWMSK5/8-82)
- KEO 90 deg 3 Flute 5 piece Center Reamer Set HSS (50029)
- KEO Countersink, 6 FL, 60 Deg, 1 1/4, HSS (55012)
- CHAMPION CUTTING TOOL 1-1/4in - 799L Three Flute Countersink, 82 Degree Countersink Angle, 1/2in Shank Dia., 2-1/8in OAL (CHA 799L-1-1/4X82)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 7/8" (HS1-7/8-90)
- M.A. FORD Xt 3/4X1-5/8X4 - .090Cr (78012501)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, Single Flute (56756)
- Insty-Bit Countersinks, Center Drills & Spotting Drills