Shop All Current Transformers
Instrument Transformer
Current Transformer, 0 to 50A, 0 to 5A
Mfr # AL-500
Zoro # G810591375
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 50A
- Secondary Range 0 to 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instrument Transformer
- MFR # AL-500
- Zoro # G810591375
- Country of Origin Unknown
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 50A |
Secondary Range | 0 to 5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Min, 5.6", Nat, PK1000 (PLT1.5M-M)
- BRYANT Switches and Lighting Controls, Industrial Grade, Locking Switch Key (6006)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4080603CH)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 500x45x60mm, Aluminum (CCS2T5)
- INSTRUMENT TRANSFORMER Current Transformer, 0 to 5A, 0 to 0.5A (200X500)
- INSTRUMENT TRANSFORMER Current Transformer, 0 to 3A, 0 to 1A (460-208)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT60-100)
- MAMAC PARTS Transducer, Panel Mnt, 0-5/10Vdc (PR-275-R3-VDC)
- ZORO SELECT Solid Core Current Transformer, 0 to 600A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G467)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT70-100)
- LENNOX Transformer, 460V - 24V 70Va, Le42W94 (42W94)
- Instrument Transformer Current Transformers