Shop All Current Transformers
Instrument Transformer
Current Transformer, 0 to 500A, 0 to 5A
Mfr # 5SFT-501
Zoro # G002484317
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 500A
- Secondary Range 0 to 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instrument Transformer
- MFR # 5SFT-501
- Zoro # G002484317
- Country of Origin Unknown
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 500A |
Secondary Range | 0 to 5A |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRK8)
- EATON BUSSMANN Fuse, Midget Dummy Fuse (NNB)
- RACO Electrical Box Cover, Square, 832, Flat, Blank (832)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- INSTRUMENT TRANSFORMER Current Transformer, 0 to 3A, 0 to 1A (460-208)
- INSTRUMENT TRANSFORMER Current Transformer, 0 to 5A, 0 to 0.5A (200X500)
- ZORO SELECT Solid Core Current Transformer, 0 to 100A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G460)
- ELCO LIGHTING 12V AC Electronic Transformer (No Minimum Load) (LET-60)
- RHEEM Ap15330-1 120V-24V Transformer (AP15330-1)
- HONEYWELL HOME TRANSFORMER 120/208/240V WITH UNIVERSAL (AT150A1007)
- HPS 1PH 50VA 600V-AC 120/240V-AC VOLTAGE TRANSFORMER (PH50AJ)
- Instrument Transformer Power Distribution